FESTO 153407 PUSH-IN FITTING, ROTATABLE QSR-3/8-10


Push-in Fitting

References
festo:QSR-3/8-10
rubix:124A9203
manufacturer :153407
ean:4052568070588
QSR-3/8-10 Push-in fitting, rotatable
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 3/8
See all Specifications

Product details : FESTO 153407 PUSH-IN FITTING, ROTATABLE QSR-3/8-10


Push-in fitting, rotatable QSR-3/8-10 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight62,75 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 3/8
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 38.68 excl. VAT
/ Each
£ 46.42 incl. VAT
  • Delivery usually within ( 11 ) days