Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101251028 PFIT 10MM-R1/4 STRAIGHT ADPT
NORGREN 101251028 PFIT 10MM-R1/4 STRAIGHT ADPT
Pneufit Push-In Fitting
References
norgren:
101251028
rubix:
118A2707
Technical specifications
Material
glass reinforced polyamide
Connection 1
r 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101251028 PFIT 10MM-R1/4 STRAIGHT ADPT
Straight screw-in connection 10 - R 1/4 Pneufit
Technical specifications
Attributes
Material
glass reinforced polyamide
Connection 1
r 1/4
Profile
10125
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MECALINE 859683 QUICK EXHAUST VALVE - STAINLESS STEEL G1/8IN
SMC KQ2VT08-03AS-X35 ONE-TOUCH FITTING
SMC KJP-02 PLUG
NORGREN 291171238 3/8 BSP HOSE ADAPTOR
SMC 10-KGE06-00 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
FESTO 190661 PUSH-IN L-FITTING QSL-1/2-10
SMC KQ2LE06-00N-X35 ONE-TOUCH FITTING
SMC KQG2W06-03S ONE-TOUCH FITTING SUS 316
AVENTICS 1823391604
AVENTICS 1823373050
SMC KPQH06-02 FITTING
SMC KQ2W06-02NS ONE-TOUCH FITTING
MECALINE 859920 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/4IN
SMC KQ2LE06-00 FITTING
MECALINE 858876 MINI MALE STRAIGHT FITTING MM3 M6