• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. ROEBUCK 898389 DEWALT TO ADAPTER

ROEBUCK 898389 DEWALT TO ADAPTER

Adapter

See technical information

References

Roebuck:898389
Rubix:369A7445
Manufacturer :898389
EAN:3660338521249
brand logo
brand logo

Technical specifications

Typeadapter
See all Specifications

Product details : ROEBUCK 898389 DEWALT TO ADAPTER


DW to Roebuck Adapter

Technical specifications


Attributes
Typeadapter
For model898377.898379
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Type

Check our products from related categories

FUSION LUMINAIRES FSFRDSN GU10 FIRE RATED DOWNLIGHT SATIN NICKEL (DIA)TRIDONIC ATCO 15ACE 15A CE CERTIFIELD STRIP CON 80DEGTAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MMVARILIGHT LIGHT DIMMERS MJP120 VPRO LED DIMMER MODULE (H)52 MM X (W)26GISS 879786 MAGNET FOR G-LUX FIRST LAMPE-MATIC PMWS23W OCCUPANCY SENSOR WALL PIR 2&3 WI (H)80 MM X (WTAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MMTAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERSTAMLITE TAM-ET210 210VA TRANSFOMER (L)220 MM X (H)50 MM X (W)52 MMTAMLITE RETAINER RINGTAMLITE TAM-ET150 150VA TRANSFOMER (L)165 MM X (H)46 MM X (W)47 MMTRIDONIC ATCO 2ACE 2A CE CERTIFIED STRIP CONNECTOR 80DEGCELKAY LEVCPIR 10A LEVANTE CEILING MOUNT PIR (374B-1) (DIA)77 MM X (D)7TIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSORTRIDONIC ATCO 30ACE 30A CE CERTIFIELD STIP CONNECTOR 80DEG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap