FUSION LUMINAIRES FE3CD 3 HOUR EMERGENCY PACK FOR CIRCULA (L)21
Emergency Pack
See technical informationReferences
Fusion Lamps:FE3CD
Rubix:234A7291

Product details : FUSION LUMINAIRES FE3CD 3 HOUR EMERGENCY PACK FOR CIRCULA (L)21
3 Hour Emergency Pack For Fusion Circula (L)213 mm x (W)95 mm x (D)40 mm
Technical specifications
Attributes
| Type | emergency pack conversion kit |
|---|---|
| Voltage | 230 V |
| Power | 4.1 W |
| Standard | CE |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
£ 69.23 excl. VAT
/ Each
£ 83.08 incl. VAT
- Delivery usually within ( 3 ) days
