ELKAY LEV2WPB 10A ELECTRONIC PUSH BUTTON DELAY SWITCH (H)85 MM X (W)85
Electronic push button delay switch
See technical informationReferences
Elkay:LEV2WPB
Rubix:234A9017


Technical specifications
| Type | elkay lev2wpb 10a electronic push button delay switch (h)85 mm x (w)85 |
|---|
Product details : ELKAY LEV2WPB 10A ELECTRONIC PUSH BUTTON DELAY SWITCH (H)85 MM X (W)85
10A Electronic Push Button Delay Switch (H)85 mm x (W)85 mm x (D)8 mm
Technical specifications
Attributes
| Type | elkay lev2wpb 10a electronic push button delay switch (h)85 mm x (w)85 |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days