• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. ROEBUCK 898390 MAKITA TO ADAPTER

ROEBUCK 898390 MAKITA TO ADAPTER

Adapter

See technical information

References

Roebuck:898390
Rubix:369A7446
Manufacturer :898390
EAN:3660338521256
brand logo
brand logo

Technical specifications

Typeadapter
See all Specifications

Product details : ROEBUCK 898390 MAKITA TO ADAPTER


Makita to Roebuck Adapter

Technical specifications


Attributes
Typeadapter
For model898377.898379
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Type

Check our products from related categories

FUSION LUMINAIRES FSFRDCH GU10 FIRE RATED DOWNLIGHT CHROME (DIA)85.5 MTRIDONIC ATCO 5ACE 5A CE CERTIFIELD STRIP CONNECTOR 80DEGTAMLITE RETAINER RINGE-MATIC PMCS6 CEILING SENSOR 1000W (L)85 MM X (W)85 (D)55COLLINGWOOD LIGHTING LTD RB359MW ROUND MATT WHITE BEZEL FOR H2 RANGEROBUS R180-01 MOTION DETECTOR 180 PIR WHITE (H)85 MM X (W)75 MM X (D)1TAMLITE XCFRRPC FIXED GU10 FIRE RATED RING (POLISHED CHR (DIA)85 MM XTAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MMTAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERSELKAY LEV3WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)GISS 879786 MAGNET FOR G-LUX FIRST LAMPTRIDONIC ATCO 2ACE 2A CE CERTIFIED STRIP CONNECTOR 80DEGCE-MATIC PMWS2W WALL SENSOR SURFACE 2 WIRE (H)85 MM X (W)85ELKAY LEV2WPB 10A ELECTRONIC PUSH BUTTON DELAY SWITCH (H)85 MM X (W)85VARILIGHT LIGHT DIMMERS YT105 105VA TRANSFORMER (L)108 MM X (H)44 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap