E-MATIC PMWS2W WALL SENSOR SURFACE 2 WIRE (H)85 MM X (W)85
Wall Mount PIR Occupancy Sensor
See technical informationSee documentsReferences
E-Matic:PMWS2W
Rubix:234A8884

Documents
Product details : E-MATIC PMWS2W WALL SENSOR SURFACE 2 WIRE (H)85 MM X (W)85
Strengths
•Pre-wired
Spring clips for easy and quick installation
Spring clips for easy and quick installation
Technical specifications
Attributes
| Type | wall mount pir occupancy sensor |
|---|---|
| Voltage | 230 V |
| Power | 2000 W |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
£ 93.41 excl. VAT
/ Each
£ 112.09 incl. VAT
- Delivery usually within ( 3 ) days
