FUSION LUMINAIRES CTSLHGU10S GU10 L/HOLDER+24CM SILICON CABLE BAGOF10
Lamp Holder
See technical informationSee documentsReferences
Fusion Lamps:CTSLHGU10S
Rubix:234A7315

Documents
Product details : FUSION LUMINAIRES CTSLHGU10S GU10 L/HOLDER+24CM SILICON CABLE BAGOF10
GU10 L/Holder+24cm Silicon Cable Bagof10 (Dia)30 mm x (D)34 mm
Technical specifications
Attributes
| Type | lamp holder |
|---|---|
| Voltage | 250 V |
| Power | 50 W |
| Material | porcelain |
| Standard | CE |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Delivery usually within ( 3 ) days
