TAMLITE CMP4390NW CAMPUS 1200MM LINEAR SURFACE MODULE 33W (L)1203 MM X
Campus
See technical informationSee documentsReferences
Tamlite:CMP4390NW
Rubix:234A6574

Documents
Product details : TAMLITE CMP4390NW CAMPUS 1200MM LINEAR SURFACE MODULE 33W (L)1203 MM X
CAMPUS 1200mm Linear surface module 33W (L)1203 mm x (W)150 mm x (D)70 mm
Technical specifications
Attributes
| Type | surface led module |
|---|---|
| Power | 33 W |
Show UNSPSC/ECL@SS
£ 88.19 excl. VAT
/ Each
£ 105.83 incl. VAT
- Delivery usually within ( 3 ) days
