FUSION LUMINAIRES FSFRDSN GU10 FIRE RATED DOWNLIGHT SATIN NICKEL (DIA)
Fire Rated Downlight
See technical informationSee documentsReferences
Fusion Lamps:FSFRDSN
Rubix:234A7279

Documents
Product details : FUSION LUMINAIRES FSFRDSN GU10 FIRE RATED DOWNLIGHT SATIN NICKEL (DIA)
Gu10 Fire Rated Downlight Satin Nickel (Dia)85.5 mm x (D)122 mm
Technical specifications
Attributes
| Type | fire rated downlight |
|---|---|
| Voltage | 230 V |
| Power | 50 W |
| Material | steel/aluminium |
| Standard | CE |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Delivery usually within ( 3 ) days
