References
IMI Norgren:C02250848
Rubix:81226514
Manufacturer :C02250848


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/2 (bspp) male |
Product details : NORGREN C02250848 PFITC 8MM-G1/2 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø8mm x G1/2" C02250848
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/2 (bspp) male |
| Profile | straight male fitting (tube to bspp male thread adapter) |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days