References
SMC:LQ3-3P11-2
Rubix:2605039
EAN:3618035952149

Technical specifications
| Material | pfa (fluororesin) |
|---|---|
| Connection 1 | male thread for blanking plug |
Documents
Product details : SMC LQ3-3P11-2 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Material | pfa (fluororesin) |
| Connection 1 | male thread for blanking plug |
| Profile | p |
| Connection 2 | applicable tubing size 11 (ø10 x ø8 mm; 3/8' x 1/4') |
| Max. temperature | 150 °C |
| Type | blanking plug |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 33.25 excl. VAT
/ Each
£ 39.90 incl. VAT
- Delivery usually within ( 30 ) days