FESTO 186329 PUSH-IN L-FITTING QSL-V0-G1/4-10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-V0-G1/4-10
Rubix:125A0094
Manufacturer :186329
EAN:4052568041151

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186329 PUSH-IN L-FITTING QSL-V0-G1/4-10
Push-in L-fitting QSL-V0-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x30 mm |
|---|---|
| Logistic Weight | 33,74 g |
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 115.40 excl. VAT
/ 10 pieces
£ 138.48 incl. VAT
- Delivery usually within ( 2 ) days