References
IMI Norgren:C01250628
Rubix:80120686
Manufacturer :C01250628


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | r1/4 (male, iso r / bspt) |
Product details : NORGREN C01250628 PFITC 6MM-R1/4 STR ADPT
Straight screw-in fitting 6-r1/4 Pneufit C
Pneufit-C Straight adaptor internal and external hex Ø6mm x R1/4" C01250628
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | r1/4 (male, iso r / bspt) |
| Profile | straight |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- In stock: Next day delivery