References
Norgren:C01250648
Rubix:115A4676
Manufacturer :C01250648


Technical specifications
| Material | pbt (body) / nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | r1/2 (iso r / bspt) |
Product details : NORGREN C01250648 PFITC 6MM-R1/2 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø6mm x R1/2" C01250648
Technical specifications
Attributes
| Material | pbt (body) / nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | r1/2 (iso r / bspt) |
| Profile | straight adapter (push-in fitting) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days