References
IMI Norgren:C01880648
Rubix:132A8967
Manufacturer :C01880648


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); release ring/reinforcing ring: pom; retaining ring: stainless steel. |
|---|---|
| Connection 1 | push-in fitting for tube od 6 mm |
Product details : NORGREN C01880648 SWIVEL Y ADAPTER MALE
Rotating Y-Screw-In Fitting 6 - R1/2 Pneufit C
Pneufit-C Swivel Y adaptor Ø6mm x R1/2" C01880648
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); release ring/reinforcing ring: pom; retaining ring: stainless steel. |
|---|---|
| Connection 1 | push-in fitting for tube od 6 mm |
| Profile | swiveling y-adapter |
| Connection 2 | male thread r 1/2 (bspt, iso r) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- Usually arrives within 14 working days