MECALINE 858876 MINI MALE STRAIGHT FITTING MM3 M6


MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER

References
mecaline:858876
rubix:216A1747
ean:3660338139468
MINI PARALLEL MALE STRAIGHT FITTING Exterior tube diameter mm 3
brand logo
Technical specifications
MaterialNickel Plated Brass Body
Connection 1M6
See all Specifications

Product details : MECALINE 858876 MINI MALE STRAIGHT FITTING MM3 M6


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
MaterialNickel Plated Brass Body
Connection 1M6
Connection 23
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
  • Usually arrives within 14 working days