FESTO 153430 PUSH-IN L-FITTING,SELF-SEALING QSMKL-1/8-6


Push-in L-Fitting

References
festo:QSKL-1/8-6
rubix:118A1051
manufacturer :153430
ean:4052568034634
QSKL-1/8-6 Push-in L-fitting, self-sealing
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 153430 PUSH-IN L-FITTING,SELF-SEALING QSMKL-1/8-6


Push-in L-fitting, self-sealing QSKL-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)49x19x38 mm
Logistic Weight22 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Delivery usually within ( 11 ) days