References
Norgren:C01250848
Rubix:115A4677
Manufacturer :C01250848


Technical specifications
| Material | pbt (body), nickel-plated brass (thread), nbr (seals) |
|---|---|
| Connection 1 | r1/2 (iso r tapered) |
Product details : NORGREN C01250848 PFITC 8MM-R1/2 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø8mm x R1/2" C01250848
Technical specifications
Attributes
| Material | pbt (body), nickel-plated brass (thread), nbr (seals) |
|---|---|
| Connection 1 | r1/2 (iso r tapered) |
| Profile | pneufit® c (composite) |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days