References
SMC:KPH08-00
Rubix:2606638
Manufacturer :KPH08-00
EAN:3618036071832

Technical specifications
| Material | pp (polypropylene); stainless steel 304; epdm (fluorine-coated) |
|---|---|
| Connection 1 | jis b0203 (taper thread for piping) |
Documents
Product details : SMC KPH08-00 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | pp (polypropylene); stainless steel 304; epdm (fluorine-coated) |
| Connection 1 | jis b0203 (taper thread for piping) |
| Profile | kp series |
| Connection 2 | applicable tubing material: pfa, polyolefin; soft polyolefin, polyurethane |
| Max. temperature | 80 °C |
| Type | kph - clean one-touch fitting for blowing systems (male connector and straight union) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Delivery usually within ( 4 ) days