References
Festo:NPQR-L-G18-Q4
Rubix:272A0797
Manufacturer :8085680
EAN:4052568454746




Documents
Product details : FESTO 8085680 ELBOW 4MMX1/8IN BSP ST/STL
Applications
High Pressures
Technical specifications
Attributes
| Material | high alloy stainless steel |
|---|---|
| Connection 1 | 1/8 |
| Profile | npqr |
| Connection 2 | 4 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 27.59 excl. VAT
/ Each
£ 33.11 incl. VAT
- Delivery usually within ( 2 ) days