Reducer Elbow - KQ2L
Material | C3604, PBT, PP, 303 Stainless Steel |
---|---|
Connection 1 | 3,2 mm |
Material | C3604, PBT, PP, 303 Stainless Steel |
---|---|
Connection 1 | 3,2 mm |
Profile | KQ2 |
Connection 2 | 4 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days