References
Norgren:C01251228
Rubix:115A4671
Manufacturer :C01251228


Technical specifications
| Material | pbt (body); nickel-plated brass (threads); nbr (gaskets) |
|---|---|
| Connection 1 | r1/4 (iso r) |
Product details : NORGREN C01251228 PFITC 12MM-R1/4 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø12mm x R1/4" C01251228
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threads); nbr (gaskets) |
|---|---|
| Connection 1 | r1/4 (iso r) |
| Profile | straight male adapter (internal and external hex) |
| Connection 2 | tube ø 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days