References
Festo:QSH-6-4
Rubix:81226244
Manufacturer :153257
EAN:4052568033347

Documents
Product details : FESTO 153257 PUSH-IN SLEEVE QSH-6-4
Push-in sleeve QSH-6-4 Reducing. Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x40x20 mm |
|---|---|
| Logistic Weight | 0,7 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsh |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ 10 pieces
£ 27.84 incl. VAT
- Delivery usually within ( 2 ) days