MECALINE 853139 MALE TEE MM 8-G3/8

PARALLEL MALE TEE

See technical informationSee documents
References
Mecaline:853139
Rubix:216A1856
EAN:3660338093159
PARALLEL MALE TEE Exterior tube diameter mm 8
Technical specifications
Materialpolymer body
Connection 1g3/8
See all Specifications
Documents

Product details : MECALINE 853139 MALE TEE MM 8-G3/8


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1g3/8
Connection 28
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
  • In stock: Next day delivery