References
SMC:KAT06-U02
Rubix:210A3861
Manufacturer :KAT06-U02

Documents
Product details : SMC KAT06-U02 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | 1/4 |
| Profile | kat |
| Connection 2 | 6 |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
- In stock: Next day delivery