References
Norgren:C00821200
Rubix:115A5269
Manufacturer :C00821200


Technical specifications
| Material | body: pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 12 |
Product details : NORGREN C00821200 PFITC 12MM EQUAL Y CONNECTOR
Pneufit-C Union Y equal Ø12x12mm C00821200
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 12 |
| Profile | y-fitting |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Usually arrives within 14 working days