References
IMI Norgren:C01881038
Rubix:118A6699
Manufacturer :C01881038


Technical specifications
| Material | body: pbt (thermoplastic); threads: nickel-plated brass; seals: nbr (silicone-free); locking ring: stainless steel; removal ring: pom |
|---|---|
| Connection 1 | tube ø 10 mm (plug-in connection) |
Product details : NORGREN C01881038 PFITC 10MM-R3/8 SWIVEL Y ADPT
Rotatable Y-screw-in screw connection 10 - R3/8 Pneufit C
Pneufit-C Swivel Y adaptor Ø10mm x R3/8" C01881038
Technical specifications
Attributes
| Material | body: pbt (thermoplastic); threads: nickel-plated brass; seals: nbr (silicone-free); locking ring: stainless steel; removal ring: pom |
|---|---|
| Connection 1 | tube ø 10 mm (plug-in connection) |
| Profile | y-fitting |
| Connection 2 | male thread r3/8 (iso r / bspt tapered) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Usually arrives within 14 working days