FESTO 2151 QUICK COUPLING PLUG KS4-CK-6

Quick coupling socket

See technical informationSee documents

References

Festo:KS4-CK-6
Rubix:123A3112
Manufacturer :2151
EAN:4052568018016
KS4-CK-6 Quick coupling plug

Technical specifications

Materialnickel-plated wrought aluminium alloy (union nut)
Connection 18 mm
See all Specifications

Documents

Product details : FESTO 2151 QUICK COUPLING PLUG KS4-CK-6


Quick coupling plug KS4-CK-6 For self-closing quick coupling connectors. Nominal size=4,9 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=432 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x19x18 mm
Logistic Weight25,6 g
Materialnickel-plated wrought aluminium alloy (union nut)
Connection 18 mm
Profileks4
Connection 28 mm
Max. temperature60 °C
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
  • Delivery usually within ( 2 ) days