References
Norgren:C01881048
Rubix:119A0639
Manufacturer :C01881048


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø 10 mm (push-in / push-in connector) |
Product details : NORGREN C01881048 PFITC 10MM-R1/2 SWIVEL Y ADPT
Rotating Y-Screw-In Fitting 10 - R1/2 Pneufit C
Pneufit-C Swivel Y adaptor Ø10mm x R1/2" C01881048
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø 10 mm (push-in / push-in connector) |
| Profile | swivel y-adapter (push-in instant connection) |
| Connection 2 | r1/2 (iso r / bspt tapered male thread) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days