Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 533240 PUSH-IN L-FITTING QBL-1/4-3/8-U-M
FESTO 533240 PUSH-IN L-FITTING QBL-1/4-3/8-U-M
Push-in L-fitting
References
festo:
533240
rubix:
125A1212
manufacturer :
533240
ean:
4052568340650
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533240 PUSH-IN L-FITTING QBL-1/4-3/8-U-M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 432260818 8MM X 1/8 STR ADAPT FEM
SMC KGS08-01S FITTING
SMC KPY08-02 CLEAN ROOM FITTING
FESTO 132598 PUSH-IN L-FITTING CRQSL-1/8-4
FESTO 8085732 PLUG
SMC MALE ELBOW 10MM X 1/2BSP ONE TOUCH FITTING KQ2L10-00A-X35
FESTO 8030214 ELBOW FITTING
MECALINE 859918 DOUBLE BANJO FITTING 3 HEADS MM 10-G3/8IN
FESTO 186186 PUSH-IN Y-FITTING QSY-G3/8-10
FESTO 578332 PLUG CONNECTOR NPQH-D-Q14-Q10-P10
SMC KQB2W06-01S ONE-TOUCH FITTING
NORGREN 101250518 PFIT 5MM-R1/8 STRAIGHT ADAPTER
NORGREN C0A511238 PFITC 12MM-G3/8 BANJO ELBOW
SMC KQ2ZT12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
LEGRIS LF3000 FITTING 3107 06 00