References
SMC:AS1000F-04
Rubix:4524589

Documents
Product details : SMC AS1000F-04 SPEED CONTROLLER
Strengths
•Compact size saves space
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle
Technical specifications
Attributes
| Material | zinc alloy |
|---|---|
| Connection 1 | 1/2 |
| Profile | as |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Delivery usually within ( 4 ) days