LOCTITE 638 HIGH STRENGTH FAST CURE BAG-IN-BOX 2L 1803367
Adhesive
See technical informationSee documentsReferences
Loctite:638
Rubix:208A3753
Manufacturer :1803367
EAN:5010266006505

Documents
Product details : LOCTITE 638 HIGH STRENGTH FAST CURE BAG-IN-BOX 2L 1803367
Designed for bonding cylindrical fitting parts, particularly with narrow bond gaps up to 0. 25mm. Great for a fast cure on all metals, including passive substrates like stainless steel. For a retaining compound offering high strength on all metals, including passive substrates, choose LOCTITE® 638. You can expect high temperature performance and good oil tolerance, a fixture time of just four minutes, and gap fill of 0. 15mm to 0. 25mm. It even tolerates minor surface contaminants, including industrial oils. A high viscosity (thickness) product, it’s ideal for shafts, gears, pulleys, and similar cylindrical parts. Operating temperature is 55°C to 180°C (-65°F to 355°F).
Strengths
•Ideal for shafts, gears, pulleys and similar cylindrical parts
High strength on all metals, including passive substrates (e. g. stainless steel)
High temperature resistance
UV fluorescent for inspection
High strength on all metals, including passive substrates (e. g. stainless steel)
High temperature resistance
UV fluorescent for inspection
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 2200 ml |
| Min. temperature | -55 °C |
| Drying time | 4 min |
Show UNSPSC/ECL@SS
£ 1,199.13 excl. VAT
/ Each
£ 1,438.96 incl. VAT
- Usually arrives within 14 working days