LOCTITE 603 HIGH STRENGTH LOW VISCOSITY OIL TOLERANT 50ML 142442
Loctite 603
See technical informationSee documentsReferences
Loctite:603
Rubix:304437
Manufacturer :142442
EAN:5010266168968

Documents
Product details : LOCTITE 603 HIGH STRENGTH LOW VISCOSITY OIL TOLERANT 50ML 142442
LOCTITE® 603 retaining compound is a high-strength solution designed for bonding cylindrical fitting parts, including bearings, bushings and shafts. It is particularly suitable for applications where the bonded surfaces cannot be thoroughly cleaned, thanks to its ability to cure even in the presence of anti-corrosion oils and cutting fluids. The low viscosity makes it effective for reinforcement of close-fitting assemblies and slip-fitted parts with minimal clearance, ensuring durable and reliable retention. This adhesive provides strong resistance to shock loads and vibration, helping to prevent loosening and leakage.
Specifications:
• Colour: green
• Viscosity: 125.0 mPa·s (cP)
• Shear Strength on Steel: 26.0 N/mm² (3770.0 psi)
• Operating temperature: -55.0 °C to 150.0 °C (-65.0 °F to 300.0 °F)
• Fixture Time: 10.0 min
• Maximum Gap Fill: 0.15 mm
• Recommended for use with: metal (steel)
Standards:
LOCTITE® 603 retaining compound complies with:
• NSF: this certification confirms that the product can be safely used in environments where incidental food contact may occur.
• WRAS: this approval certifies compliance with drinking water quality requirements, thereby ensuring that it does not contaminate water supply systems.
Specifications:
• Colour: green
• Viscosity: 125.0 mPa·s (cP)
• Shear Strength on Steel: 26.0 N/mm² (3770.0 psi)
• Operating temperature: -55.0 °C to 150.0 °C (-65.0 °F to 300.0 °F)
• Fixture Time: 10.0 min
• Maximum Gap Fill: 0.15 mm
• Recommended for use with: metal (steel)
Standards:
LOCTITE® 603 retaining compound complies with:
• NSF: this certification confirms that the product can be safely used in environments where incidental food contact may occur.
• WRAS: this approval certifies compliance with drinking water quality requirements, thereby ensuring that it does not contaminate water supply systems.
Strengths
• Provides high-strength retention for cylindrical assemblies such as bearings, bushings and shafts, preventing loosening;
• Performs effectively even on lightly oiled surfaces, including those contaminated with cutting fluids or anti-corrosion oils;
• Ideal for reinforcing press/interference fits and slip-fitted parts with small clearances;
• Resistant to shock loads and vibration, ensuring long-term performance;
• Optimised fixture time to facilitate assembly operations;
• Wide operating temperature range, suitable for demanding industrial environments.
• Performs effectively even on lightly oiled surfaces, including those contaminated with cutting fluids or anti-corrosion oils;
• Ideal for reinforcing press/interference fits and slip-fitted parts with small clearances;
• Resistant to shock loads and vibration, ensuring long-term performance;
• Optimised fixture time to facilitate assembly operations;
• Wide operating temperature range, suitable for demanding industrial environments.
Applications
LOCTITE® 603 retaining compound is particularly suitable for assembling cylindrical fitting parts such as:
• Bearings: provides reliable retention, even where oil residues are present;
• Bushings and shafts: ensures secure, long-lasting bond while minimising the risk of mechanical play;
• Mechanical components subjected to vibration: reduces the risk of loosening in demanding operating environments;
• Various industrial applications: suitable for the automotive industry, general engineering and industrial maintenance.
• Bearings: provides reliable retention, even where oil residues are present;
• Bushings and shafts: ensures secure, long-lasting bond while minimising the risk of mechanical play;
• Mechanical components subjected to vibration: reduces the risk of loosening in demanding operating environments;
• Various industrial applications: suitable for the automotive industry, general engineering and industrial maintenance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 58,738x28,575x158,750 mm |
|---|---|
| Colour | green |
| Volume | 50 ml |
| Min. temperature | -55 °C |
| Drying time | 10 min |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- In stock: Next day delivery