References
Loctite:661
Rubix:4503430
Manufacturer :195783
EAN:5010266661612

Documents
Product details : LOCTITE 661 UV CURE VERSION OF 648 250ML 195783
LOCTITE 661 is an amber, anaerobic low viscosity, high strength adhesive that also cures in the presence of UV light. It’s therefore ideal for applications where any migration of the adhesive from the joint must be prevented. Fixture time on steel is 4 minutes and maximum diametrical clearance is >.15mm. Service temperature is -55◦C to 175◦C.
Strengths
single product, requires no mixing
dual cure, anaerobic and UV light
high strength
low viscosity, small gap filling
Applications
Retaining compound, high strength, low viscosity methacrylate anerobic adhesive that is also cured by UV light to prevent migration from the joint.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 91,5x170x215 mm |
|---|---|
| Volume | 250 ml |
| Min. temperature | -55 °C |
| Drying time | 4 min |
Show UNSPSC/ECL@SS
£ 303.81 excl. VAT
/ Each
£ 364.57 incl. VAT
- Usually arrives within 14 working days