TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-16
Rubix:356A8341
Manufacturer :5071682
EAN:4031132092836

Documents
Product details : TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 67 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 145.00 excl. VAT
/ Each
£ 174.00 incl. VAT
- Usually arrives within 14 working days