TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-26
Rubix:356A8348
Manufacturer :5071690
EAN:4031132092928

Documents
Product details : TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Total length | 231 mm |
| Length of cut | 85 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 238.33 excl. VAT
/ Each
£ 286.00 incl. VAT
- Usually arrives within 14 working days