TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-12
Rubix:356A8337
Manufacturer :5071678
EAN:4031132092799

Documents
Product details : TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 56 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 95.00 excl. VAT
/ Each
£ 114.00 incl. VAT
- Usually arrives within 14 working days