TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-28
Rubix:356A8270
Manufacturer :5071557
EAN:4031132090153

Documents
Product details : TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 28 mm |
|---|---|
| Total length | 247 mm |
| Length of cut | 124 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 164.17 excl. VAT
/ Each
£ 197.00 incl. VAT
- Usually arrives within 14 working days