Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
Adjustable Manual Reaming Tool
References
walter titex:
F1231-22
rubix:
356A8345
manufacturer :
5071687
ean:
4031132092898
Technical specifications
Diameter
22
mm
Total length
215
mm
Length of cut
82
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
Diameter
22
mm
Total length
215
mm
Length of cut
82
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.00
excl. VAT
/
Each
£
204.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B1007.5 REAMER 7.50 MM 5986286
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
DORMER B1007/32 REAMER 7/32 INCH 5986293
DORMER B10011/32 REAMER 11/32 INCH 5986243
DORMER B10018.0 REAMER 18.00 MM 5986308
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
DORMER B10010.5 REAMER 10.50 MM 5986391
DORMER B1006.0 REAMER 6.00 MM 5986274
DOR HSS REAMER 13.0
DORMER B1001/8 REAMER 1/8 INCH 5986385
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
DORMER B1003/32 REAMER 3/32 INCH 5986312
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612