TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-30
Rubix:356A8350
Manufacturer :5071692
EAN:4031132092942

Documents
Product details : TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Total length | 247 mm |
| Length of cut | 94 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 244.17 excl. VAT
/ Each
£ 293.00 incl. VAT
- Usually arrives within 14 working days



