Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-9 REAMING TOOLS HSS/-CO 5071643
TITEX F1131-9 REAMING TOOLS HSS/-CO 5071643
Manual Reaming Tool
References
walter titex:
F1131-9
rubix:
356A8326
manufacturer :
5071643
ean:
4031132089744
Technical specifications
Diameter
9
mm
Total length
124
mm
Length of cut
62
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-9 REAMING TOOLS HSS/-CO 5071643
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
9
mm
Total length
124
mm
Length of cut
62
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.08
excl. VAT
/
Each
£
36.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 010.000 HAND REAMERS HSS
TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 5/16 INCH
DORMER B1001/2 REAMER 1/2 INCH 5986375
DORMER B10026.0 REAMER 26.00 MM 5986360
DORMER B90316.0 REAMER 16.00 MM 5987004
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
GUHRING 00413 006.000 HAND REAMERS HSS
DORMER B1009/32 REAMER 9/32 INCH 5986321