Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
Series 73060 High Speed Steel
References
presto:
730608.0
rubix:
2545780
Product details
Technical specifications
Product details : PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
Presto straight shank hand reamers form B, ideal for hand reaming with a square drive , comes with a taper lead for ease of starting. Produces a H7 tolerance hole.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.04
excl. VAT
/
Each
£
30.05
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER B3011/4 REAMER 1/4 INCH 5986382
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
DOR HSS REAMER 2.5
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
GUHRING 00413 003.000 HAND REAMERS HSS
GUHRING 00413 012.000 HAND REAMERS HSS
DORMER B9525.0 REAMER 5.00 MM 5986956
DORMER B1003.2 REAMER 3.20 MM 5986218
DORMER B9031.5 REAMER 1.50 MM 5986895
DORMER B10032.0 REAMER 32.00 MM 5986362
DORMER B10011/32 REAMER 11/32 INCH 5986243
TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
GUHRING 00413 007.000 HAND REAMERS HSS
GUHRING 00413 005.000 HAND REAMERS HSS