Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
Manual Reaming Tool
References
walter titex:
F1131-30
rubix:
356A8280
manufacturer :
5071571
ean:
4031132090191
Technical specifications
Diameter
30
mm
Total length
247
mm
Length of cut
124
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
30
mm
Total length
247
mm
Length of cut
124
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.00
excl. VAT
/
Each
£
186.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 005.500 REAMER/COUNTERSINK TOOL 9004130055000
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
DORMER B1009.0 REAMER 9.00 MM 5986310
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520
DORMER B9036.0 REAMER 6.00 MM 5986879
DOR HSS REAMER 1.2
DORMER B1002.5 REAMER 2.50 MM 5986323
DORMER B10040.0 REAMER 40.00 MM 5986242
DORMER B10032.0 REAMER 32.00 MM 5986362
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
DORMER B90314.0 REAMER 14.00 MM 5987001
DORMER B9033.0 REAMER 3.00 MM 5986870
DORMER B1007.5 REAMER 7.50 MM 5986286