Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
Adjustable Manual Reaming Tool
References
walter titex:
F1231-10
rubix:
356A8335
manufacturer :
5071676
ean:
4031132092782
Technical specifications
Diameter
10
mm
Total length
133
mm
Length of cut
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
Diameter
10
mm
Total length
133
mm
Length of cut
50
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.75
excl. VAT
/
Each
£
87.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
DORMER HSS REAMER 10.0 B95210.0
TITEX F1131-4.5 REAMING TOOLS HSS/-CO 5071586
DOR HSS REAMER 1.2
DORMER HSS REAMER 40.0 B95240.0
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
DORMER B10011/32 REAMER 11/32 INCH 5986243
DORMER B3011/4 REAMER 1/4 INCH 5986382
DORMER B1007/8 REAMER 7/8 INCH 5986299
DORMER HSS REAMER 14.0 B95214.0
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
DORMER B10020.0 REAMER 20.00 MM 5986327
DOR HSS REAMER 3.0
DORMER B10012.0 REAMER 12.00 MM 5986250
DORMER B90312.0 REAMER 12.00 MM 5986959