BOTT 16921601.19HGHT ADJ WORK BNCH 700X600X780 - 930 + LINO WTOP
Adjustable work
See technical informationReferences
Bott:16921601.19
Rubix:214A6768
Product details : BOTT 16921601.19HGHT ADJ WORK BNCH 700X600X780 - 930 + LINO WTOP
verso height adjustable framework bench 700mm x 600mm x 780 - 930mm with 30mm Lino worktop. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 175mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 700 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 522.41 excl. VAT
/ Each
£ 626.89 incl. VAT
- Delivery usually within ( 16 ) days
