• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. PRAMET ADMX 160608SR-MM:M9340 7051468

PRAMET ADMX 160608SR-MM:M9340 7051468

Admx

See technical information

References

Pramet:ADMX 160608SR-MM:M9340
Rubix:376A8348
Manufacturer :7051468
EAN:3603603117181
brand logo
brand logo

Technical specifications

Nuance/shadem9340
Materialstainless steel

Product details : PRAMET ADMX 160608SR-MM:M9340 7051468


Technical specifications


Attributes
Nuance/shadem9340
Materialstainless steel
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QD-NK-0635-050M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564531SANDVIK 345R-1305M-KH4330 COROMILL 345/490 INSERT 7564419SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414SANDVIK RCKT130400-PH4220 MILLING CM T-/U-MAX&SCREWCLAMP 5740414SANDVIK R300-1032E-PM 4340 7564575SANDVIK QD-NH-0400-040M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564523SANDVIK N331.1A-115008E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295522SANDVIK R300-1240E-PL S40T 300 INSERT FOR MILLING 5853440WALTER RDMT2006M0-D57 WKP25S MILLING INSERTS 6071194SANDVIK N331.1A-115008E-M303040 MILLING CM T-/U-MAX&SCREWCLAMP 7295518PRAMET SEER 1203AFSN:M8340 SE.. 1203.. 45 FACE MILLING INSERT 6800858SANDVIK N331.1A-084508E-L501130 MILLING CM T-/U-MAX&SCREWCLAMP 7318861WALTER ADKT0803PEL-F56 WKP35S MILLING INSERTS 5941750WALTER 7170574 SDMT09T320-F57 WKP35GWALTER ROHX1204M0T-A27 WKP35S MILLING INSERTS 5888004
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap