References
Rocol:AEROSPEC 350 75g
Rubix:129A6087
Manufacturer :16621
EAN:5024747166213

Documents
Product details : ROCOL 16621 AEROSPEC 350 STD 75G
Long-life aerospace grease. General purpose and fortified with graphite.
AEROSPEC 350 is a long life, multi-purpose graphited grease developed for use with plain bearings and sliding surfaces in heavily loaded applications found in the aviation and shipping industries.
Strengths
Long life aerospace grease. Temperature range -40 to +120°C. Excellent corrosion protection. Highly resistant to water washout.
Applications
AEROSPEC 350 is a long life, multi-purpose graphited grease developed for use with plain bearings and sliding surfaces in heavily loaded applications found in the aviation and shipping industries.
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 75 g |
| Colour | black |
| Base | semi-synthetic |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Assortment | aerospec® 350 |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Usually arrives within 14 working days