References
Aventics:8315020734
Rubix:273A3869
Manufacturer :8315020734
EAN:3661475966214
Product details : AVENTICS 8315020734
Technical specifications
Attributes
| Volume | 20 g |
|---|---|
| Max. temperature | 100 °C |
| Assortment | ags |
| Viscosity | 150 mPa s |
Show UNSPSC/ECL@SS
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
- Delivery usually within ( 5 ) days

