References
Superseded Ref:735988
Spartex:895039
Rubix:284A7808
EAN:3660338474316

Documents
Product details : SPARTEX 895039 UNIVERSAL GREASE
An anhydrous calcium thickened lubricating NLGI 2 grease based on a mineral oil, amber-coloured
Strengths
The thickener together with the special base oil blend makes the product suitable for the lubrication of medium loaded bearings and in wet & corrosive environments. The lubricating grease has excellent adhesion and water resistance
Applications
Industrial & automotive applications. The grease is suitable for a wide range of plain and rolling bearings.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 400 g |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- In stock: Next day delivery
